Tub Faucet, Antique Nickel, Deck

  • Mfr # 3-3126-15A

  • Zoro # G9034628


product price: $1,628.99
/ea
Free Shipping & Returns

Key Features

ADA Compliant
Yes
Width
1-3/4" (Spout), 1-7/8" (Valve)
Number of Handles
2
Material
Solid Brass
Length
8.56
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-3126-15A
Zoro #
G9034628
UPC #
760724595557
Country of Origin
United States

Dimensions

Width
1-3/4" (Spout), 1-7/8" (Valve)
Length
8.56
Height
7.06
Depth
8-9/16"
Faucet Connection Size
0.75
Faucet Center Size
8
Handle Length (in)
3.25

Details

Finish
Antique Nickel
Item
Tub Faucet
ADA Compliant
Yes
Number of Handles
2
Material
Solid Brass
Connection
3/4" NPT
Handle Type
Lever
Standards
ASM+T618.1/CSA B125.1-18, IAMPO/cUPC,ICC/ANSI A117.1, IPC, US Federal and State material regulations
Mounting Type
Deck
Handle Material
Brass
Flow Rate (GPM)
1.8
Number of Holes
3
Features
Brass Valve Bodies and Quick-Connect Spout Fitting, Quarter-Turn Washerless Ceramic Disc 3/4" Valve Cartridges
Weight
4.25
Handle Included
Yes
Faucet Mount
Deck Mounted
Hand Shower Flow Rate
1.8
Faucet Valve Type
WS Valve
Drain included
No
Faucet Connection
NPT
Tub Spout Reach
7.13
Faucet Material
Brass
Faucet Type
Roman Tub Faucet

Description

Roman Tub Faucet in Antique Nickel

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.