Tub Faucet, Antique Nickel, Deck

  • Mfr # 3-3146-15A

  • Zoro # G9072263


product price: $1,965.99
/ea
Free Shipping & Returns

Key Features

Height
10.23
Features
Brass Valve Bodies and Quick-Connect Spout Fitting, Quarter-Turn Washerless Ceramic Disc 3/4" Valve Cartridges
Number of Handles
2
ADA Compliant
Yes
Width
3-1/4" (Spout), 2.39" (Valve)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-3146-15A
Zoro #
G9072263
UPC #
709180065389
Country of Origin
United States

Dimensions

Height
10.23
Width
3-1/4" (Spout), 2.39" (Valve)
Depth
11.86"
Length
11.86
Faucet Center Size
8
Faucet Connection Size
0.75
Handle Length (in)
3.46

Details

Finish
Antique Nickel
Item
Tub Faucet
Features
Brass Valve Bodies and Quick-Connect Spout Fitting, Quarter-Turn Washerless Ceramic Disc 3/4" Valve Cartridges
Number of Handles
2
ADA Compliant
Yes
Flow Rate (GPM)
1.8
Material
Solid Brass
Number of Holes
3
Mounting Type
Deck
Handle Type
Lever
Connection
3/4" NPT
Handle Material
Brass
Standards
ASM+T618.1/CSA B125.1-18, IAMPO/cUPC,ICC/ANSI A117.1, IPC, US Federal and State material regulations
Weight
11
Hand Shower Flow Rate
1.8
Faucet Mount
Deck Mounted
Faucet Valve Type
WS Valve
Drain included
No
Faucet Connection
NPT
Handle Included
Yes
Tub Spout Reach
9.5
Faucet Type
Roman Tub Faucet
Faucet Material
Brass

Description

Roman Tub Faucet in Antique Nickel

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.