Tub Faucet, Antique Nickel, Deck

  • Mfr # 3-926-15A

  • Zoro # G8981403


product price: $1,628.99
/ea
Free Shipping & Returns

Key Features

Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, EPA Watersense, US Federal and State material regulations
ADA Compliant
Yes
Features
Brass Valve Bodies and Quick Connect Spout Fitting, Quarter Turn Washerless Ceramic Disc 3/4" Valve Cartridges, Traditional Lever Handles
Height
6.56
Number of Holes
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-926-15A
Zoro #
G8981403
UPC #
760724257318
Country of Origin
United States

Dimensions

Height
6.56
Length
11.5
Depth
Spout: 11-1/2", Valve: 2-3/8"
Width
15
Handle Length (in)
2
Faucet Connection Size
0.75
Faucet Center Size
8

Details

Finish
Antique Nickel
Item
Tub Faucet
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, EPA Watersense, US Federal and State material regulations
ADA Compliant
Yes
Features
Brass Valve Bodies and Quick Connect Spout Fitting, Quarter Turn Washerless Ceramic Disc 3/4" Valve Cartridges, Traditional Lever Handles
Number of Holes
3
Flow Rate (GPM)
1.8
Number of Handles
2
Includes
Full Line of Matching Accessories
Connection
1/2"-14 NPT
Handle Type
Cross
Mounting Type
Deck
Material
Solid Brass
Handle Material
Brass
Weight
5.75
Faucet Connection
NPT
Drain included
No
Handle Included
Yes
Faucet Material
Brass
Faucet Valve Type
WS Valve
Faucet Type
Roman Tub Faucet
Tub Spout Reach
9.25
Faucet Mount
Deck Mounted
Hand Shower Flow Rate
1.8

Description

The Astor collection reflects 20th Century Art Deco nobility, using single post faucet design to elegantly mirror the past. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.