Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tub Faucet, Antique Nickel, Deck

  • Mfr # 3-936-15A

  • Zoro # G8970833


product price: $1,628.99
/ea
Free Shipping & Returns

Key Features

Connection
3/4" NPT
Number of Handles
2
Height
9.75
Number of Holes
3
Includes
Full Line of Matching Accessories
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-936-15A
Zoro #
G8970833
UPC #
760724257844
Country of Origin
United States

Dimensions

Height
9.75
Length
13.38
Depth
Spout: 13-7/16", Valve: 2-3/8"
Width
Spout: 2-13/16", Valve: 2-3/8"
Face Dia.
3/4"
Handle Length (in)
2
Faucet Center Size
8
Faucet Connection Size
0.75

Details

Finish
Antique Nickel
Item
Tub Faucet
Connection
3/4" NPT
Number of Handles
2
Number of Holes
3
Includes
Full Line of Matching Accessories
Handle Type
Cross
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, EPA Watersense, US Federal and State material regulations
Features
Brass Valve Bodies and Quick Connect Spout Fitting, Quarter Turn Washerless Ceramic Disc 3/4" Valve Cartridges, Traditional Lever Handles
ADA Compliant
No
Handle Material
Brass
Mounting Type
Deck
Material
Solid Brass
Flow Rate (GPM)
1.8
Weight
5.55
Drain included
No
Faucet Connection
NPT
Faucet Mount
Deck Mounted
Handle Included
Yes
Faucet Type
Roman Tub Faucet
Hand Shower Flow Rate
1.8
Faucet Material
Brass
Faucet Valve Type
WS Valve
Tub Spout Reach
11.56

Description

Chesterfield's ornate, yet elegant design reflects old world craftsmanship and traditional styling; reminiscent of yesteryear. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.