Tub Faucet, Antique Nickel, Deck

  • Mfr # 3-996L-15A

  • Zoro # G8988918


product price: $1,627.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
Flow Rate (GPM)
1.8
Number of Holes
3
Mounting Type
Deck
Depth
Valve: 2-3/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-996L-15A
Zoro #
G8988918
UPC #
760724087397
Country of Origin
United States

Dimensions

Depth
Valve: 2-3/8"
Length
9.56
Width
15
Height
12
Faucet Connection Size
0.75
Faucet Center Size
8
Handle Length (in)
3.25

Details

Finish
Antique Nickel
Item
Tub Faucet
Number of Handles
2
Flow Rate (GPM)
1.8
Number of Holes
3
Mounting Type
Deck
Handle Material
Brass
Material
Solid Brass
Connection
3/4" NPT
Includes
Full Line of Matching Accessories
Handle Type
Lever
Features
Brass Valve Bodies and Quick Connect Spout Fitting, Quarter Turn Washerless Ceramic Disc 3/4" Valve Cartridges, Traditional Lever Handles
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, EPA Watersense, US Federal and State material regulations
ADA Compliant
Yes
Weight
5.5
Faucet Connection
NPT
Faucet Mount
Deck Mounted
Faucet Material
Brass
Drain included
No
Faucet Valve Type
WS Valve
Tub Spout Reach
7.88
Handle Included
Yes
Hand Shower Flow Rate
1.8
Faucet Type
Roman Tub Faucet

Description

Elegantly exaggerated curves and clean, East Linear's prominent lines set the design stage for this popular contemporary collection. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.