Tub Faucet, Antique Nickel, Wall

  • Mfr # 3-1225/15A

  • Zoro # G9012526


product price:  $665.99
/ea
Free Shipping & Returns

Key Features

Length
7.59
Handle Type
Cross
Height
2.81
ADA Compliant
No
Material
Solid Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3-1225/15A
Zoro #
G9012526
UPC #
760724612049
Country of Origin
United States

Dimensions

Length
7.59
Height
2.81
Depth
Spout: 7-9/16", Valve: 2-7/8"
Width
8
Face Dia.
Spout: 1-1/2"
Faucet Center Size
8
Faucet Connection Size
0.5
Handle Length (in)
2.94

Details

Finish
Antique Nickel
Item
Tub Faucet
Handle Type
Cross
ADA Compliant
No
Material
Solid Brass
Includes
Full Line of Matching Accessories
Number of Handles
2
Number of Holes
3
Features
Cross Handles, Rough Valve Incorporates a Brass Valve Body Assembly, Rough Valve Incorporates Quarter-Turn Washerless Ceramic Disc Valve Cartridges
Mounting Type
Wall
Handle Material
Brass
Connection
1/2" NPT
Weight
4.65
Tub Spout Reach
6.81
Drain included
No
Handle Included
Yes
Faucet Type
Wall Mount Tub Faucet
Faucet Mount
Wall Mounted
Faucet Material
Brass
Faucet Valve Type
BP
Faucet Connection
NPT

Description

The traditional designs of Metropole are bold yet refined, and aspire to be the centerpiece of the current metropolitan home. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.