Tub Faucet, Antique Nickel, Wall

  • Mfr # 3-1505-15A

  • Zoro # G8944163


product price: $1,167.99
/ea
Free Shipping & Returns

Key Features

Features
Contemporary Lever Handles, Rough Valve Incorporates a Brass Valve Body Assembly, Rough Valve Incorporates Quarter-Turn Washerless Ceramic Disc Valve Cartridges
Depth
Spout: 7", Valve: 2-5/8"
Face Dia.
Spout: 7/8"
Handle Type
Lever
Length
7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-1505-15A
Zoro #
G8944163
UPC #
760724971788
Country of Origin
United States

Dimensions

Depth
Spout: 7", Valve: 2-5/8"
Face Dia.
Spout: 7/8"
Length
7
Width
Spout: 2-3/8", Valve: 4-3/16"
Height
4.63
Handle Length (in)
3.69
Faucet Center Size
8
Faucet Connection Size
0.5

Details

Finish
Antique Nickel
Item
Tub Faucet
Features
Contemporary Lever Handles, Rough Valve Incorporates a Brass Valve Body Assembly, Rough Valve Incorporates Quarter-Turn Washerless Ceramic Disc Valve Cartridges
Handle Type
Lever
Handle Material
Brass
ADA Compliant
No
Number of Handles
2
Material
Solid Brass
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, US Federal and State Material Regulations
Mounting Type
Wall
Number of Holes
3
Connection
1/2" NPT
Includes
Lever Handles
Weight
4.6
Faucet Mount
Wall Mounted
Handle Included
Yes
Drain included
No
Tub Spout Reach
6.56
Faucet Type
Wall Mount Tub Faucet
Faucet Connection
NPT
Faucet Material
Brass
Faucet Valve Type
BP

Description

Elegantly exaggerated curves and clean, East Linear's prominent lines set the design stage for this popular contemporary collection. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.