Tub Faucet, Antique Nickel, Wall

  • Mfr # 3-1605/15A

  • Zoro # G8994676


product price:  $739.99
/ea
Free Shipping & Returns

Key Features

Number of Holes
3
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, US Federal and State Material Regulations
Handle Material
Brass
Features
Quarter-Turn Washerless Ceramic Disc Valve Catridges
Width
7.88
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3-1605/15A
Zoro #
G8994676
UPC #
760724271604
Country of Origin
United States

Dimensions

Width
7.88
Depth
Valve: 2-13/16", Tub: 7-7/16"
Height
2.75
Length
7.44
Faucet Connection Size
0.75
Handle Length (in)
3
Faucet Center Size
8

Details

Finish
Antique Nickel
Item
Tub Faucet
Number of Holes
3
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, US Federal and State Material Regulations
Handle Material
Brass
Features
Quarter-Turn Washerless Ceramic Disc Valve Catridges
ADA Compliant
No
Material
Solid Brass
Handle Type
Cross
Mounting Type
Wall
Connection
3/4" NPT
Number of Handles
2
Weight
5.15
Handle Included
Yes
Faucet Valve Type
BP
Tub Spout Reach
6.75
Faucet Connection
NPT
Drain included
No
Faucet Material
Brass
Faucet Type
Wall Mount Tub Faucet
Faucet Mount
Wall Mounted

Description

Miro consists of subtle designs that deliver classical and symmetrical elegance. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.