Tub Faucet, Antique Nickel, Wall

  • Mfr # 3-2045-15A

  • Zoro # G8949167


product price:  $1,166.99
/ea
Free Shipping & Returns

Key Features

Connection
1/2" NPT
Material
Solid Brass
Handle Material
Brass
ADA Compliant
Yes
Depth
Handle: 3", Spout: 7-1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-2045-15A
Zoro #
G8949167
UPC #
760724183570
Country of Origin
United States

Dimensions

Depth
Handle: 3", Spout: 7-1/4"
Height
2
Width
7.88
Length
7.25
Faucet Connection Size
0.5
Handle Length (in)
3.63
Faucet Center Size
8

Details

Finish
Antique Nickel
Item
Tub Faucet
Connection
1/2" NPT
Material
Solid Brass
Handle Material
Brass
ADA Compliant
Yes
Number of Holes
3
Mounting Type
Wall
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1
Number of Handles
2
Handle Type
Lever
Features
Rough Valve Incorporates Quarter Turn Washerless Ceramic Disc Valve Cartridges
Weight
6.2
Faucet Valve Type
BP
Faucet Connection
NPT
Faucet Material
Brass
Handle Included
Yes
Faucet Type
Wall Mount Tub Faucet
Drain included
No
Tub Spout Reach
6.75
Faucet Mount
Wall Mounted

Description

Wall Mount Tub Faucet in Antique Nickel

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.