Tub Faucet, Antique Nickel, Wall

  • Mfr # 3-2405/15A

  • Zoro # G9017462


product price:  $706.99
/ea
Free Shipping & Returns

Key Features

ADA Compliant
Yes
Mounting Type
Wall
Length
7.81
Material
Solid Brass
Depth
Handle: 3-5/16", Spout: 7-13/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-2405/15A
Zoro #
G9017462
UPC #
760724188810
Country of Origin
United States

Dimensions

Length
7.81
Depth
Handle: 3-5/16", Spout: 7-13/16"
Height
2.75
Width
8
Handle Length (in)
2.5
Faucet Center Size
8
Faucet Connection Size
0.5

Details

Finish
Antique Nickel
Item
Tub Faucet
ADA Compliant
Yes
Mounting Type
Wall
Material
Solid Brass
Features
Rough Valve Incorporates Quarter Turn Washerless Ceramic Disc Valve Cartridges
Connection
1/2" NPT
Handle Type
Cross
Handle Material
Brass
Number of Holes
3
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1
Number of Handles
2
Weight
4.05
Faucet Material
Brass
Drain included
No
Handle Included
Yes
Faucet Connection
NPT
Tub Spout Reach
7.38
Faucet Type
Wall Mount Tub Faucet
Faucet Mount
Wall Mounted
Faucet Valve Type
BP

Description

Wall Mount Tub Faucet in Antique Nickel

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.