Tub Faucet, Antique Nickel, Wall

  • Mfr # 3-2465-15A

  • Zoro # G9016412


product price:  $1,167.99
/ea
Free Shipping & Returns

Key Features

Height
3.13
Number of Handles
2
Depth
Handle: 3-5/16", Spout: 8-5/16"
Connection
1/2" NPT
Mounting Type
Wall
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-2465-15A
Zoro #
G9016412
UPC #
760724187899
Country of Origin
United States

Dimensions

Height
3.13
Depth
Handle: 3-5/16", Spout: 8-5/16"
Width
8
Length
8
Faucet Center Size
8
Faucet Connection Size
0.5
Handle Length (in)
2.5

Details

Finish
Antique Nickel
Item
Tub Faucet
Number of Handles
2
Connection
1/2" NPT
Mounting Type
Wall
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1
ADA Compliant
Yes
Handle Type
Cross
Number of Holes
3
Handle Material
Brass
Material
Solid Brass
Features
Rough Valve Incorporates Quarter Turn Washerless Ceramic Disc Valve Cartridges
Weight
3.65
Faucet Type
Wall Mount Tub Faucet
Handle Included
Yes
Faucet Connection
NPT
Tub Spout Reach
7.69
Faucet Mount
Wall Mounted
Faucet Material
Brass
Drain included
No
Faucet Valve Type
BP

Description

Wall Mount Tub Faucet in Antique Nickel

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.