Tub Faucet, Antique Nickel, Wall

  • Mfr # 3-2545-15A

  • Zoro # G8939044


product price:  $1,168.99
/ea
Free Shipping & Returns

Key Features

Handle Type
Lever
Connection
3/4" NPT
Features
Rough Valve Incorporates A Brass Valve Body Assembly, Rough Valve Incorporates Quarter-Turn Washerless Ceramic Disc Valve Cartridges
Standards
ASME A112.18.1/CSA B125.1, IAMPO/cUPC, IPC, ICC/ANSI A117.1, US Federal and State Material Regulations
Number of Holes
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3-2545-15A
Zoro #
G8939044
UPC #
760724392934
Country of Origin
United States

Dimensions

Height
2.19
Width
8
Length
9
Depth
Tub Faucet: 9.01", Lever: 3.51"
Faucet Connection Size
0.75
Faucet Center Size
8
Handle Length (in)
3.19

Details

Finish
Antique Nickel
Item
Tub Faucet
Handle Type
Lever
Connection
3/4" NPT
Features
Rough Valve Incorporates A Brass Valve Body Assembly, Rough Valve Incorporates Quarter-Turn Washerless Ceramic Disc Valve Cartridges
Standards
ASME A112.18.1/CSA B125.1, IAMPO/cUPC, IPC, ICC/ANSI A117.1, US Federal and State Material Regulations
Number of Holes
3
Mounting Type
Wall
Number of Handles
2
Material
Solid Brass
Handle Material
Brass
ADA Compliant
Yes
Weight
5.55
Handle Included
Yes
Faucet Type
Wall Mount Tub Faucet
Faucet Valve Type
BP
Drain included
No
Faucet Mount
Wall Mounted
Tub Spout Reach
8
Faucet Connection
NPT
Faucet Material
Brass

Description

Wall Mount Tub Faucet in Antique Nickel

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.