Tub Faucet, Antique Nickel, Wall

  • Mfr # 3-2555-15A

  • Zoro # G9023175


product price:  $1,168.99
/ea
Free Shipping & Returns

Key Features

Depth
Tub Faucet: 6-7/8", Lever: 3-13/16"
Handle Material
Brass
Connection
3/4" NPT
Mounting Type
Wall
Number of Handles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3-2555-15A
Zoro #
G9023175
UPC #
760724398134
Country of Origin
United States

Dimensions

Depth
Tub Faucet: 6-7/8", Lever: 3-13/16"
Width
8
Height
3
Length
6.88
Faucet Connection Size
0.75
Handle Length (in)
3.56
Faucet Center Size
8

Details

Finish
Antique Nickel
Item
Tub Faucet
Handle Material
Brass
Connection
3/4" NPT
Mounting Type
Wall
Number of Handles
2
Features
Rough Valve Incorporates A Brass Valve Body Assembly, Rough Valve Incorporates Quarter-Turn Washerless Ceramic Disc Valve Cartridges
Number of Holes
3
Standards
ASME A112.18.1/CSA B125.1, IAMPO/cUPC, IPC, ICC/ANSI A117.1, US Federal and State Material Regulations
Handle Type
Lever
ADA Compliant
Yes
Material
Solid Brass
Weight
5.55
Faucet Connection
NPT
Faucet Type
Wall Mount Tub Faucet
Faucet Mount
Wall Mounted
Faucet Valve Type
BP
Handle Included
Yes
Faucet Material
Brass
Tub Spout Reach
6
Drain included
No

Description

Wall Mount Tub Faucet in Antique Nickel

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.