Tub Faucet, Antique Nickel, Wall

  • Mfr # 3-2975-15A

  • Zoro # G8961137


product price: $1,145.99
/ea
Free Shipping & Returns

Key Features

ADA Compliant
Yes
Handle Type
Lever
Features
Rough Valve Incorporates Quarter Turn Washerless Ceramic Disc Valve Cartridges
Length
7.5
Connection
1/2" NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-2975-15A
Zoro #
G8961137
UPC #
709180061336
Country of Origin
United States

Dimensions

Length
7.5
Depth
Handle: 2.87", Spout: 6-9/16"
Width
8
Height
4.63
Handle Length (in)
3.31
Faucet Connection Size
0.5
Faucet Center Size
8

Details

Finish
Antique Nickel
Item
Tub Faucet
ADA Compliant
Yes
Handle Type
Lever
Features
Rough Valve Incorporates Quarter Turn Washerless Ceramic Disc Valve Cartridges
Connection
1/2" NPT
Material
Solid Brass
Handle Material
Brass
Mounting Type
Wall
Number of Holes
3
Number of Handles
2
Weight
3.06
Drain included
No
Faucet Mount
Wall Mounted
Handle Included
Yes
Faucet Material
Brass
Faucet Connection
NPT
Tub Spout Reach
6.56
Faucet Valve Type
BP
Faucet Type
Wall Mount Tub Faucet

Description

Wall Mount Tub Faucet in Antique Nickel

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.