Tub Faucet, Antique Nickel, Wall

  • Mfr # 3-2985-15A

  • Zoro # G9051988


product price:  $1,167.99
/ea
Free Shipping & Returns

Key Features

Handle Material
Brass
Connection
1/2" NPT
Features
Rough Valve Incorporates Quarter Turn Washerless Ceramic Disc Valve Cartridges
Material
Solid Brass
Depth
Handle: 2.87", Spout: 6-9/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3-2985-15A
Zoro #
G9051988
UPC #
709180063354
Country of Origin
United States

Dimensions

Depth
Handle: 2.87", Spout: 6-9/16"
Length
7.5
Height
4.13
Width
8
Handle Length (in)
2.89
Faucet Connection Size
0.5
Faucet Center Size
8

Details

Finish
Antique Nickel
Item
Tub Faucet
Handle Material
Brass
Connection
1/2" NPT
Features
Rough Valve Incorporates Quarter Turn Washerless Ceramic Disc Valve Cartridges
Material
Solid Brass
ADA Compliant
Yes
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1
Number of Holes
3
Number of Handles
2
Handle Type
Cross
Mounting Type
Wall
Weight
3.06
Handle Included
Yes
Drain included
No
Tub Spout Reach
6.56
Faucet Type
Wall Mount Tub Faucet
Faucet Material
Brass
Faucet Connection
NPT
Faucet Mount
Wall Mounted
Faucet Valve Type
BP

Description

Wall Mount Tub Faucet in Antique Nickel

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.