Tub Faucet, Antique Nickel, Wall

  • Mfr # 3-3105-15A

  • Zoro # G8979084


product price: $1,167.99
/ea
Free Shipping & Returns

Key Features

Number of Holes
3
Length
9.13
Mounting Type
Wall
Standards
ASME A112.18.1/CSA B125.1, IAMPO/cUPC, IPC, ICC/ANSI A117.1, US Federal and State Material Regulations
Width
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-3105-15A
Zoro #
G8979084
UPC #
709180101148
Country of Origin
United States

Dimensions

Length
9.13
Width
8
Depth
Tub Faucet: 9-1/8", Lever: 2-11/16"
Height
3
Handle Length (in)
3.25
Faucet Connection Size
0.5
Faucet Center Size
8

Details

Finish
Antique Nickel
Item
Tub Faucet
Number of Holes
3
Mounting Type
Wall
Standards
ASME A112.18.1/CSA B125.1, IAMPO/cUPC, IPC, ICC/ANSI A117.1, US Federal and State Material Regulations
Material
Solid Brass
Features
Rough Valve Incorporates A Brass Valve Body Assembly, Rough Valve Incorporates Quarter-Turn Washerless Ceramic Disc Valve Cartridges
ADA Compliant
No
Connection
1/2" NPT
Handle Material
Brass
Number of Handles
2
Handle Type
Lever
Weight
3.15
Tub Spout Reach
8.25
Faucet Type
Wall Mount Tub Faucet
Faucet Valve Type
BP
Faucet Mount
Wall Mounted
Faucet Material
Brass
Drain included
No
Faucet Connection
NPT
Handle Included
Yes

Description

Wall Mount Tub Faucet in Antique Nickel

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.