Tub Faucet, Antique Nickel, Wall

  • Mfr # 3-3125-15A

  • Zoro # G8943226


product price:  $1,167.99
/ea
Free Shipping & Returns

Key Features

Standards
ASME A112.18.1/CSA B125.1, IAMPO/cUPC, IPC, ICC/ANSI A117.1, US Federal and State Material Regulations
Connection
1/2" NPT
Mounting Type
Wall
Height
1.75
Length
9.13
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3-3125-15A
Zoro #
G8943226
UPC #
709180287460
Country of Origin
United States

Dimensions

Height
1.75
Length
9.13
Depth
Tub Faucet: 9-1/8", Lever: 2-11/16"
Width
8
Handle Length (in)
3.25
Faucet Connection Size
0.5
Faucet Center Size
8

Details

Finish
Antique Nickel
Item
Tub Faucet
Standards
ASME A112.18.1/CSA B125.1, IAMPO/cUPC, IPC, ICC/ANSI A117.1, US Federal and State Material Regulations
Connection
1/2" NPT
Mounting Type
Wall
Material
Solid Brass
Number of Holes
3
ADA Compliant
No
Number of Handles
2
Handle Material
Brass
Handle Type
Lever
Features
Rough Valve Incorporates A Brass Valve Body Assembly, Rough Valve Incorporates Quarter-Turn Washerless Ceramic Disc Valve Cartridges
Weight
3.6
Handle Included
Yes
Faucet Material
Brass
Tub Spout Reach
8.25
Faucet Connection
NPT
Drain included
No
Faucet Valve Type
BP
Faucet Type
Wall Mount Tub Faucet
Faucet Mount
Wall Mounted

Description

Wall Mount Tub Faucet in Antique Nickel

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.