Tub Faucet, Antique Nickel, Wall

  • Mfr # 3-925-15A

  • Zoro # G9015003


product price:  $1,167.99
/ea
Free Shipping & Returns

Key Features

Material
Solid Brass
Face Dia.
1-1/2"
Mounting Type
Wall
Width
8
Handle Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-925-15A
Zoro #
G9015003
UPC #
760724257073
Country of Origin
United States

Dimensions

Face Dia.
1-1/2"
Width
8
Length
7.56
Height
2.81
Depth
Spout: 7-9/16", Valve: 2-15/16"
Faucet Center Size
8
Handle Length (in)
2.25
Faucet Connection Size
0.5

Details

Finish
Antique Nickel
Item
Tub Faucet
Material
Solid Brass
Mounting Type
Wall
Handle Material
Brass
Number of Holes
3
Connection
1/2" NPT
Includes
ADA Compliant Cross Handles and 7-9/16" (19.2cm) Tub Spout that Incorporates 1/2" NPT Inlet Fitting
ADA Compliant
Yes
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, US Federal and State Material Regulations
Handle Type
Cross
Number of Handles
2
Features
Intended for Use With Newport Brass Rough Valve as Specified (Required Accessory), Rough Valve Incorporates a Brass Valve Body Assembly, Rough Valve Incorporates Quarter Turn Washerless Ceramic Disc Valve Cartridges, Traditional Cross Handles
Weight
4.6
Faucet Material
Brass
Drain included
No
Handle Included
Yes
Faucet Valve Type
BP
Faucet Mount
Wall Mounted
Tub Spout Reach
6.81
Faucet Connection
NPT
Faucet Type
Wall Mount Tub Faucet

Description

The Astor collection reflects 20th Century Art Deco nobility, using single post faucet design to elegantly mirror the past. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.