Tub Faucet, Antique Nickel, Wall

  • Mfr # 3-985-15A

  • Zoro # G9080216


product price:  $1,167.99
/ea
Free Shipping & Returns

Key Features

Handle Material
Brass
Face Dia.
1-3/8"
Height
2.88
ADA Compliant
No
Depth
Spout: 6-5/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3-985-15A
Zoro #
G9080216
UPC #
760724359814
Country of Origin
United States

Dimensions

Face Dia.
1-3/8"
Height
2.88
Depth
Spout: 6-5/16"
Length
6.31
Width
8
Faucet Center Size
8
Handle Length (in)
3.5
Faucet Connection Size
0.5

Details

Finish
Antique Nickel
Item
Tub Faucet
Handle Material
Brass
ADA Compliant
No
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, US Federal and State Material Regulations
Includes
ADA Compliant Lever Handles and 6-1/4" (15.9cm) Tub Spout that Incorporates 1/2" NPT Inlet Fitting
Handle Type
Lever
Material
Solid Brass
Connection
1/2" NPT
Number of Handles
2
Features
Intended for Use With Newport Brass Rough Valve as Specified (Required Accessory), Rough Valve Incorporates a Brass Valve Body Assembly, Rough Valve Incorporates Quarter Turn Washerless Ceramic Disc Valve Cartridges, Traditional Lever Handles
Number of Holes
3
Mounting Type
Wall
Weight
1.76
Faucet Material
Brass
Faucet Type
Wall Mount Tub Faucet
Tub Spout Reach
5.63
Faucet Connection
NPT
Faucet Mount
Wall Mounted
Faucet Valve Type
BP
Drain included
No
Handle Included
Yes

Description

Amisa is reminiscent of English Country living, a cottage or manor, composed of simple, subtle curves that flow from faucet to handle. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.