Tub Faucet, English Bronze, Deck

  • Mfr # 3-1036-07

  • Zoro # G8948634


product price: $1,334.99
/ea
Free Shipping & Returns

Key Features

Material
Solid Brass
Includes
Full Line of Matching Accessories
Length
13.4
Number of Handles
2
Number of Holes
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-1036-07
Zoro #
G8948634
UPC #
760724954019
Country of Origin
United States

Dimensions

Length
13.4
Depth
Spout: 11-9/16" (C-C), Valve: 4-9/16"
Height
9.75
Width
15
Face Dia.
Spout: 3/4"
Faucet Connection Size
0.75
Faucet Center Size
8
Handle Length (in)
4

Details

Finish
English Bronze
Item
Tub Faucet
Material
Solid Brass
Includes
Full Line of Matching Accessories
Number of Handles
2
Number of Holes
3
Flow Rate (GPM)
1.8
Features
Brass Valve Bodies and Quick-Connect Spout Fitting, Quarter-Turn Washerless Ceramic Disc 3/4" Valve Cartridges, Traditional Lever Handles, Intended for Use With Newport Brass Rough Valve Kit
Connection
3/4" NPT
Handle Material
Brass
ADA Compliant
Yes
Mounting Type
Deck
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, US Federal and State Material Regulations, EPA Watersense
Handle Type
Lever
Weight
6.7
Drain included
No
Faucet Connection
NPT
Faucet Type
Roman Tub Faucet
Faucet Valve Type
WS Valve
Tub Spout Reach
11.56
Hand Shower Flow Rate
1.8
Faucet Mount
Deck Mounted
Handle Included
Yes
Faucet Material
Brass

Description

Chesterfield's ornate, yet elegant design reflects old world craftsmanship and traditional styling; reminiscent of yesteryear. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.