Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tub Faucet, English Bronze, Deck

  • Mfr # 3-1206-07

  • Zoro # G9047036


product price: $1,628.99
/ea
Free Shipping & Returns

Key Features

Handle Material
Brass
Number of Handles
2
Height
6.5
Length
11.5
Includes
Full Line of Matching Accessories
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-1206-07
Zoro #
G9047036
UPC #
760724965916
Country of Origin
United States

Dimensions

Height
6.5
Length
11.5
Face Dia.
1-1/2"
Width
15
Faucet Center Size
8
Faucet Connection Size
0.75
Handle Length (in)
3.5

Details

Finish
English Bronze
Item
Tub Faucet
Handle Material
Brass
Number of Handles
2
Includes
Full Line of Matching Accessories
Number of Holes
3
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, EPA Watersense, US Federal and State material regulations
Flow Rate (GPM)
1.8
Mounting Type
Deck
ADA Compliant
Yes
Connection
3/4" NPT
Material
Solid Brass
Handle Type
Lever
Features
Intended for Use With Newport Brass Rough Valve Kit, Brass Valve Bodies and Quick Connect Spout Fitting, Quarter Turn Washerless Ceramic Disc 3/4" Valve Cartridges, Traditional Lever Handles
Weight
5.45
Faucet Material
Brass
Faucet Type
Roman Tub Faucet
Drain included
No
Handle Included
Yes
Tub Spout Reach
9.25
Hand Shower Flow Rate
1.8
Faucet Mount
Deck Mounted
Faucet Valve Type
WS Valve
Faucet Connection
NPT

Description

The traditional designs of Metropole are bold yet refined, and aspire to be the centerpiece of the current metropolitan home. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.