Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tub Faucet, English Bronze, Deck

  • Mfr # 3-1236-07

  • Zoro # G8956903


product price: $1,627.99
/ea
Free Shipping & Returns

Key Features

Features
Crystal Lever Handles
Face Dia.
Spout: 1-1/2"
Connection
3/4" NPT
Flow Rate (GPM)
1.8
Number of Handles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-1236-07
Zoro #
G8956903
UPC #
760724463139
Country of Origin
United States

Dimensions

Face Dia.
Spout: 1-1/2"
Width
15
Depth
Spout: 11-1/2", Valve: 4-1/2"
Height
6.56
Length
11.5
Handle Length (in)
3.5
Faucet Connection Size
0.75
Faucet Center Size
8

Details

Finish
English Bronze
Item
Tub Faucet
Features
Crystal Lever Handles
Connection
3/4" NPT
Flow Rate (GPM)
1.8
Number of Handles
2
Handle Material
Brass
Handle Type
Lever
Material
Solid Brass
Number of Holes
3
ADA Compliant
Yes
Includes
Full Line of Matching Accessories
Mounting Type
Deck
Weight
5.45
Hand Shower Flow Rate
1.8
Faucet Connection
NPT
Tub Spout Reach
9.25
Faucet Material
Brass
Faucet Type
Roman Tub Faucet
Drain included
No
Faucet Valve Type
WS Valve
Faucet Mount
Deck Mounted
Handle Included
Yes

Description

The traditional designs of Metropole are bold yet refined, and aspire to be the centerpiece of the current metropolitan home. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.