Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tub Faucet, English Bronze, Deck

  • Mfr # 3-1406L-07

  • Zoro # G8972032


product price: $1,627.99
/ea
Free Shipping & Returns

Key Features

Material
Solid Brass
Flow Rate (GPM)
1.8
ADA Compliant
Yes
Length
10
Handle Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-1406L-07
Zoro #
G8972032
UPC #
760724968320
Country of Origin
United States

Dimensions

Length
10
Width
15
Height
9.88
Depth
Spout: 9-7/8", Valve: 4-3/16"
Face Dia.
Spout: 7/8"
Faucet Connection Size
0.75
Faucet Center Size
8
Handle Length (in)
3.25

Details

Finish
English Bronze
Item
Tub Faucet
Material
Solid Brass
Flow Rate (GPM)
1.8
ADA Compliant
Yes
Handle Material
Brass
Handle Type
Lever
Includes
Full Line of Matching Accessories
Features
Traditional Lever Handles, Brass Valve Bodies and Quick-Connect Spout Fitting, Quarter-Turn Washerless Ceramic Disc 3/4" Valve Cartridges
Number of Handles
2
Number of Holes
3
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, US Federal and State Material Regulations, EPA Watersense
Connection
3/4" NPT
Mounting Type
Deck
Weight
5.45
Drain included
No
Faucet Type
Roman Tub Faucet
Tub Spout Reach
8.25
Faucet Mount
Deck Mounted
Faucet Material
Brass
Hand Shower Flow Rate
1.8
Faucet Connection
NPT
Faucet Valve Type
WS Valve
Handle Included
Yes

Description

East Square balances Asian elegance with design purity, creating a unique design aesthetic. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.