Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tub Faucet, English Bronze, Deck

  • Mfr # 3-1746-07

  • Zoro # G8942343


product price: $1,966.99
/ea
Free Shipping & Returns

Key Features

Height
7.81
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, All Applicable US Federal and State Material Regulations, EPA Watersense
Material
Solid Brass
Mounting Type
Deck
Handle Type
Lever
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-1746-07
Zoro #
G8942343
UPC #
760724993551
Country of Origin
United States

Dimensions

Height
7.81
Length
11.7
Width
15
Faucet Center Size
8
Handle Length (in)
4.56
Faucet Connection Size
0.75

Details

Finish
English Bronze
Item
Tub Faucet
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, All Applicable US Federal and State Material Regulations, EPA Watersense
Material
Solid Brass
Mounting Type
Deck
Handle Type
Lever
Features
Brass Valve Bodies And Quick Connect Spout Fitting, Quarter Turn Washerless Ceramic Disc 3/4Ó Valve Cartridges
Includes
Full Line of Matching Accessories
Connection
3/4" NPT
ADA Compliant
Yes
Number of Holes
3
Handle Material
Brass
Flow Rate (GPM)
1.8
Number of Handles
2
Weight
6.1
Faucet Material
Brass
Drain included
No
Faucet Type
Roman Tub Faucet
Faucet Valve Type
WS Valve
Hand Shower Flow Rate
1.8
Faucet Connection
NPT
Faucet Mount
Deck Mounted
Tub Spout Reach
9.63
Handle Included
Yes

Description

The subtle and gentle curves of the Bevelle collection deliver a warm and welcoming design element reminiscent of Southern charm and hospitality. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.