Zoro Homepage

Tub Faucet, English Bronze, Deck

  • Mfr # 3-1776-07

  • Zoro # G9002193


product price: $1,965.99
/ea
Free Shipping & Returns

Key Features

Material
Solid Brass
Height
10.19
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, US Federal and State Material Regulations
Length
10.38
Connection
3/4" NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-1776-07
Zoro #
G9002193
UPC #
760724998907
Country of Origin
United States

Dimensions

Height
10.19
Length
10.38
Depth
Faucet: 10-3/8"
Width
15
Faucet Center Size
8
Faucet Connection Size
0.75
Handle Length (in)
3.5

Details

Finish
English Bronze
Item
Tub Faucet
Material
Solid Brass
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, US Federal and State Material Regulations
Connection
3/4" NPT
Mounting Type
Deck
Number of Handles
2
Includes
Full Line of Matching Accessories
Handle Type
Lever
ADA Compliant
Yes
Features
Brass Valve Bodies And Quick Connect Spout Fitting, Quarter Turn Washerless Ceramic Disc 3/4Ó Valve Cartridges
Flow Rate (GPM)
1.8
Handle Material
Brass
Number of Holes
3
Weight
7.5
Faucet Material
Brass
Tub Spout Reach
8.38
Faucet Connection
NPT
Handle Included
Yes
Drain included
No
Faucet Valve Type
WS Valve
Hand Shower Flow Rate
1.8
Faucet Type
Roman Tub Faucet
Faucet Mount
Deck Mounted

Description

The Victoria Collection will add the most inspiring, dramatic feature to your traditional bathroom design with authentic, Victorian Era inspiration. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.