Tub Faucet, English Bronze, Deck

  • Mfr # 3-2416-07

  • Zoro # G9059094


product price: $1,628.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Deck
Length
9.25
Connection
3/4" NPT
Height
6.5
Material
Solid Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-2416-07
Zoro #
G9059094
UPC #
760724189817
Country of Origin
United States

Dimensions

Length
9.25
Height
6.5
Depth
9-1/4"
Width
2-15/16" (Spout), 2-1/4" (Valve)
Faucet Connection Size
0.75
Handle Length (in)
3.75
Faucet Center Size
8

Details

Finish
English Bronze
Item
Tub Faucet
Mounting Type
Deck
Connection
3/4" NPT
Material
Solid Brass
Number of Handles
2
Handle Material
Brass
Flow Rate (GPM)
1.8
ADA Compliant
Yes
Standards
ASME A112.18.1/CSA B125.1-18, IAMPO/cUPC, ICC/ANSI A117.1, EPA WaterSense
Number of Holes
3
Features
Brass Valve Bodies and Quick-Connect Spout Fitting, Quarter-Turn Washerless Ceramic Disc 3/4" Valve Cartridges
Handle Type
Lever
Weight
6.85
Faucet Connection
NPT
Faucet Mount
Deck Mounted
Faucet Type
Roman Tub Faucet
Hand Shower Flow Rate
1.8
Handle Included
Yes
Faucet Valve Type
WS Valve
Faucet Material
Brass
Drain included
No
Tub Spout Reach
7.31

Description

Roman Tub Faucet in English Bronze

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.