Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tub Faucet, English Bronze, Deck

  • Mfr # 3-2476-07

  • Zoro # G8929016


product price: $1,628.99
/ea
Free Shipping & Returns

Key Features

Height
6.5
Handle Type
Lever
Number of Holes
3
Mounting Type
Deck
Material
Solid Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3-2476-07
Zoro #
G8929016
UPC #
760724188568
Country of Origin
United States

Dimensions

Height
6.5
Length
11.13
Depth
11-1/8"
Faucet Connection Size
0.75
Faucet Center Size
8
Handle Length (in)
3.5

Details

Finish
English Bronze
Item
Tub Faucet
Handle Type
Lever
Number of Holes
3
Mounting Type
Deck
Material
Solid Brass
Connection
3/4" NPT
Standards
ASME A112.18.1/CSA B125.1-18, IAMPO/cUPC, ICC/ANSI A117.1, EPA WaterSense, US Federal and State material regulations
Features
Brass Valve Bodies and Quick-Connect Spout Fitting, Quarter-Turn Washerless Ceramic Disc 3/4" Valve Cartridges
Flow Rate (GPM)
1.8
ADA Compliant
Yes
Handle Material
Brass
Number of Handles
2
Weight
6.5
Faucet Valve Type
WS Valve
Faucet Mount
Deck Mounted
Handle Included
Yes
Faucet Type
Roman Tub Faucet
Hand Shower Flow Rate
1.8
Tub Spout Reach
9
Faucet Connection
NPT
Drain included
No
Faucet Material
Brass

Description

Roman Tub Faucet in English Bronze

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.