Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tub Faucet, English Bronze, Deck

  • Mfr # 3-2496-07

  • Zoro # G9075903


product price: $2,245.99
/ea
Free Shipping & Returns

Key Features

Height
7.13
Features
Brass Valve Bodies and Quick-Connect Spout Fitting, Quarter-Turn Washerless Ceramic Disc 3/4" Valve Cartridges, Diverter Valve and Hoses as Needed for Hand shower
Number of Handles
2
Depth
8.58"
ADA Compliant
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-2496-07
Zoro #
G9075903
UPC #
760724376705
Country of Origin
United States

Dimensions

Height
7.13
Depth
8.58"
Length
8.5
Width
1-3/4" (Spout), 1.85" (Valve)
Faucet Connection Size
0.75
Handle Length (in)
3
Faucet Center Size
8

Details

Finish
English Bronze
Item
Tub Faucet
Features
Brass Valve Bodies and Quick-Connect Spout Fitting, Quarter-Turn Washerless Ceramic Disc 3/4" Valve Cartridges, Diverter Valve and Hoses as Needed for Hand shower
Number of Handles
2
ADA Compliant
No
Mounting Type
Deck
Standards
ASME A112.18.1/CSA B125.1-18, IAMPO/cUPC, ICC/ANSI A117.1, EPA WaterSense, US Federal and State material regulations
Material
Solid Brass
Number of Holes
3
Handle Type
Lever
Handle Material
Brass
Flow Rate (GPM)
1.8
Connection
3/4" NPT
Weight
4.25
Faucet Connection
NPT
Handle Included
Yes
Faucet Type
Roman Tub Faucet
Faucet Material
Brass
Hand Shower Flow Rate
1.8
Faucet Valve Type
WS Valve
Tub Spout Reach
7.13
Faucet Mount
Deck Mounted
Drain included
No

Description

Roman Tub Faucet in English Bronze

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.