Zoro Homepage

Tub Faucet, English Bronze, Deck

  • Mfr # 3-2556-07

  • Zoro # G9018372


product price: $1,966.99
/ea
Free Shipping & Returns

Key Features

Depth
10-1/8"
Length
11.64
Features
Brass Valve Bodies and Quick-Connect Spout Fitting, Quarter-Turn Washerless Ceramic Disc 3/4" Valve Cartridges
Handle Type
Lever
Height
5.81
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-2556-07
Zoro #
G9018372
UPC #
760724398516
Country of Origin
United States

Dimensions

Depth
10-1/8"
Length
11.64
Height
5.81
Width
3-1/16" (Spout), 2-1/8" (Valve)
Faucet Center Size
8
Handle Length (in)
3.5
Faucet Connection Size
0.75

Details

Finish
English Bronze
Item
Tub Faucet
Features
Brass Valve Bodies and Quick-Connect Spout Fitting, Quarter-Turn Washerless Ceramic Disc 3/4" Valve Cartridges
Handle Type
Lever
Handle Material
Brass
Flow Rate (GPM)
1.8
Number of Holes
3
Connection
3/4" NPT
ADA Compliant
Yes
Material
Solid Brass
Mounting Type
Deck
Standards
ASME A112.18.1/CSA B125.1-18, IAMPO/cUPC, ICC/ANSI A117.1, IPC, EPA WaterSense, US Federal and State material regulations
Number of Handles
2
Weight
14
Faucet Type
Roman Tub Faucet
Faucet Mount
Deck Mounted
Faucet Connection
NPT
Handle Included
Yes
Faucet Material
Brass
Hand Shower Flow Rate
1.8
Faucet Valve Type
WS Valve
Drain included
No
Tub Spout Reach
9.56

Description

Roman Tub Faucet in English Bronze

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.