Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tub Faucet, English Bronze, Deck

  • Mfr # 3-2566-07

  • Zoro # G9025652


product price: $1,966.99
/ea
Free Shipping & Returns

Key Features

Connection
3/4" NPT
Features
Brass Valve Bodies and Quick-Connect Spout Fitting, Quarter-Turn Washerless Ceramic Disc 3/4" Valve Cartridges
Number of Handles
2
ADA Compliant
No
Material
Solid Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-2566-07
Zoro #
G9025652
UPC #
760724513377
Country of Origin
United States

Dimensions

Depth
10"
Width
3-1/8" (Spout), 3-11/16" (Valve)
Height
3.75
Length
10
Faucet Connection Size
0.75
Faucet Center Size
8
Handle Length (in)
3.19

Details

Finish
English Bronze
Item
Tub Faucet
Connection
3/4" NPT
Features
Brass Valve Bodies and Quick-Connect Spout Fitting, Quarter-Turn Washerless Ceramic Disc 3/4" Valve Cartridges
Number of Handles
2
ADA Compliant
No
Material
Solid Brass
Flow Rate (GPM)
1.8
Standards
ASME A112.18.1/CSA B125.1-18, IAMPO/cUPC, ICC/ANSI A117.1, IPC, US Federal and State material regulations
Handle Material
Brass
Mounting Type
Deck
Handle Type
Lever
Number of Holes
3
Weight
11
Faucet Mount
Deck Mounted
Faucet Connection
NPT
Faucet Material
Brass
Tub Spout Reach
8.38
Handle Included
Yes
Faucet Valve Type
WS Valve
Hand Shower Flow Rate
1.8
Drain included
No
Faucet Type
Roman Tub Faucet

Description

Roman Tub Faucet in English Bronze

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.