Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tub Faucet, English Bronze, Deck

  • Mfr # 3-2576-07

  • Zoro # G8970797


product price: $1,966.99
/ea
Free Shipping & Returns

Key Features

Height
7.39
Number of Handles
2
Depth
11.15"
Connection
3/4" NPT
Length
11.15
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-2576-07
Zoro #
G8970797
UPC #
709180135884
Country of Origin
United States

Dimensions

Height
7.39
Depth
11.15"
Length
11.15
Faucet Connection Size
0.75
Faucet Center Size
8
Handle Length (in)
3.25

Details

Finish
English Bronze
Item
Tub Faucet
Number of Handles
2
Connection
3/4" NPT
Flow Rate (GPM)
1.8
Features
Brass Valve Bodies and Quick-Connect Spout Fitting, Quarter-Turn Washerless Ceramic Disc 3/4" Valve Cartridges
Mounting Type
Deck
Material
Solid Brass
Handle Type
Lever
Handle Material
Brass
Number of Holes
3
ADA Compliant
No
Standards
ASME A112.18.1/CSA B125.1-18, IAMPO/cUPC, ICC/ANSI A117.1, IPC, US Federal and State material regulations
Weight
11.95
Faucet Material
Brass
Faucet Mount
Deck Mounted
Drain included
No
Faucet Type
Roman Tub Faucet
Hand Shower Flow Rate
1.8
Tub Spout Reach
9.29
Faucet Connection
NPT
Faucet Valve Type
WS Valve
Handle Included
Yes

Description

Roman Tub Faucet in English Bronze

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.