Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tub Faucet, English Bronze, Deck

  • Mfr # 3-2976-07

  • Zoro # G8969485


product price: $1,965.99
/ea
Free Shipping & Returns

Key Features

Features
Brass Valve Bodies and Quick-Connect Spout Fitting, Quarter-Turn Washerless Ceramic Disc 3/4" Valve Cartridges
Length
9.56
Standards
ASM+T618.1/CSA B125.1-18, IAMPO/cUPC,ICC/ANSI A117.1, IPC, US Federal and State material regulations
ADA Compliant
Yes
Mounting Type
Deck
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-2976-07
Zoro #
G8969485
UPC #
709180061527
Country of Origin
United States

Dimensions

Length
9.56
Width
2.38" (Spout), 2.14" (Valve)
Height
11.98
Depth
9.56"
Handle Length (in)
3.31
Faucet Center Size
8
Faucet Connection Size
0.75

Details

Finish
English Bronze
Item
Tub Faucet
Features
Brass Valve Bodies and Quick-Connect Spout Fitting, Quarter-Turn Washerless Ceramic Disc 3/4" Valve Cartridges
Standards
ASM+T618.1/CSA B125.1-18, IAMPO/cUPC,ICC/ANSI A117.1, IPC, US Federal and State material regulations
ADA Compliant
Yes
Mounting Type
Deck
Material
Solid Brass
Number of Handles
2
Flow Rate (GPM)
1.8
Connection
3/4" NPT
Handle Material
Brass
Number of Holes
3
Handle Type
Lever
Weight
11
Handle Included
Yes
Faucet Valve Type
WS Valve
Tub Spout Reach
7.88
Drain included
No
Faucet Mount
Deck Mounted
Faucet Type
Roman Tub Faucet
Faucet Material
Brass
Hand Shower Flow Rate
1.8
Faucet Connection
NPT

Description

Roman Tub Faucet in English Bronze

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.