Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tub Faucet, English Bronze, Deck

  • Mfr # 3-3106-07

  • Zoro # G8936567


product price: $1,628.99
/ea
Free Shipping & Returns

Key Features

Handle Type
Lever
Number of Holes
3
ADA Compliant
Yes
Depth
9-5/16"
Material
Solid Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-3106-07
Zoro #
G8936567
UPC #
709180294949
Country of Origin
United States

Dimensions

Depth
9-5/16"
Height
11.5
Width
1-7/8" (Spout), 1-7/8" (Valve)
Length
9.31
Faucet Center Size
8
Handle Length (in)
3.25
Faucet Connection Size
0.75

Details

Finish
English Bronze
Item
Tub Faucet
Handle Type
Lever
Number of Holes
3
ADA Compliant
Yes
Material
Solid Brass
Connection
3/4" NPT
Features
Brass Valve Bodies and Quick-Connect Spout Fitting, Quarter-Turn Washerless Ceramic Disc 3/4" Valve Cartridges
Standards
ASM+T618.1/CSA B125.1-18, IAMPO/cUPC,ICC/ANSI A117.1, IPC, US Federal and State material regulations
Handle Material
Brass
Mounting Type
Deck
Number of Handles
2
Flow Rate (GPM)
1.8
Weight
3.7
Drain included
No
Handle Included
Yes
Faucet Type
Roman Tub Faucet
Faucet Valve Type
WS Valve
Faucet Connection
NPT
Hand Shower Flow Rate
1.8
Faucet Material
Brass
Faucet Mount
Deck Mounted
Tub Spout Reach
7.94

Description

Roman Tub Faucet in English Bronze

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.