Tub Faucet, English Bronze, Deck

  • Mfr # 3-3126-07

  • Zoro # G9093446


product price: $1,628.99
/ea
Free Shipping & Returns

Key Features

Material
Solid Brass
Standards
ASM+T618.1/CSA B125.1-18, IAMPO/cUPC,ICC/ANSI A117.1, IPC, US Federal and State material regulations
Number of Holes
3
Length
8.56
Mounting Type
Deck
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-3126-07
Zoro #
G9093446
UPC #
760724595526
Country of Origin
United States

Dimensions

Length
8.56
Width
1-3/4" (Spout), 1-7/8" (Valve)
Depth
8-9/16"
Height
7.06
Handle Length (in)
3.25
Faucet Center Size
8
Faucet Connection Size
0.75

Details

Finish
English Bronze
Item
Tub Faucet
Material
Solid Brass
Standards
ASM+T618.1/CSA B125.1-18, IAMPO/cUPC,ICC/ANSI A117.1, IPC, US Federal and State material regulations
Number of Holes
3
Mounting Type
Deck
Features
Brass Valve Bodies and Quick-Connect Spout Fitting, Quarter-Turn Washerless Ceramic Disc 3/4" Valve Cartridges
Connection
3/4" NPT
Handle Type
Lever
ADA Compliant
Yes
Number of Handles
2
Handle Material
Brass
Flow Rate (GPM)
1.8
Weight
4.25
Faucet Mount
Deck Mounted
Faucet Type
Roman Tub Faucet
Faucet Material
Brass
Faucet Connection
NPT
Drain included
No
Handle Included
Yes
Tub Spout Reach
7.13
Hand Shower Flow Rate
1.8
Faucet Valve Type
WS Valve

Description

Roman Tub Faucet in English Bronze

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.