Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tub Faucet, English Bronze, Deck

  • Mfr # 3-3146-07

  • Zoro # G8938073


product price: $1,965.99
/ea
Free Shipping & Returns

Key Features

Connection
3/4" NPT
ADA Compliant
Yes
Handle Type
Lever
Number of Holes
3
Flow Rate (GPM)
1.8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-3146-07
Zoro #
G8938073
UPC #
709180065310
Country of Origin
United States

Dimensions

Depth
11.86"
Width
3-1/4" (Spout), 2.39" (Valve)
Height
10.23
Length
11.86
Faucet Center Size
8
Faucet Connection Size
0.75
Handle Length (in)
3.46

Details

Finish
English Bronze
Item
Tub Faucet
Connection
3/4" NPT
ADA Compliant
Yes
Handle Type
Lever
Number of Holes
3
Flow Rate (GPM)
1.8
Handle Material
Brass
Standards
ASM+T618.1/CSA B125.1-18, IAMPO/cUPC,ICC/ANSI A117.1, IPC, US Federal and State material regulations
Material
Solid Brass
Features
Brass Valve Bodies and Quick-Connect Spout Fitting, Quarter-Turn Washerless Ceramic Disc 3/4" Valve Cartridges
Mounting Type
Deck
Number of Handles
2
Weight
11
Faucet Connection
NPT
Handle Included
Yes
Faucet Material
Brass
Faucet Type
Roman Tub Faucet
Hand Shower Flow Rate
1.8
Faucet Valve Type
WS Valve
Tub Spout Reach
9.5
Faucet Mount
Deck Mounted
Drain included
No

Description

Roman Tub Faucet in English Bronze

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.