Zoro Homepage

Tub Faucet, English Bronze, Deck

  • Mfr # 3-856C-07

  • Zoro # G9008825


product price: $1,628.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
Connection
3/4" NPT
Flow Rate (GPM)
1.8
Includes
Full Line of Matching Accessories
Features
Intended for Use With Newport Brass Rough Valve Item 1-506 as Specified (Required Accessory), Lever Handles
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-856C-07
Zoro #
G9008825
UPC #
760724265924
Country of Origin
United States

Dimensions

Depth
9-7/16"
Length
11.69
Height
7.81
Faucet Center Size
8
Faucet Connection Size
0.75
Handle Length (in)
3.5

Details

Finish
English Bronze
Item
Tub Faucet
Number of Handles
2
Connection
3/4" NPT
Flow Rate (GPM)
1.8
Includes
Full Line of Matching Accessories
Features
Intended for Use With Newport Brass Rough Valve Item 1-506 as Specified (Required Accessory), Lever Handles
Number of Holes
3
Handle Type
Lever
ADA Compliant
Yes
Handle Material
Brass
Material
Solid Brass
Mounting Type
Deck
Weight
6.05
Faucet Material
Brass
Faucet Type
Roman Tub Faucet
Drain included
No
Handle Included
Yes
Faucet Connection
NPT
Hand Shower Flow Rate
1.8
Faucet Mount
Deck Mounted
Faucet Valve Type
WS Valve
Tub Spout Reach
9.44

Description

The warm and inviting design of the Seaport collection bring memories of summers at the Cape and will welcome your guests in Traditional style. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.