Zoro Homepage

Tub Faucet, English Bronze, Deck

  • Mfr # 3-926-07

  • Zoro # G9046092


product price: $1,628.99
/ea
Free Shipping & Returns

Key Features

Number of Holes
3
Length
11.5
Features
Brass Valve Bodies and Quick Connect Spout Fitting, Quarter Turn Washerless Ceramic Disc 3/4" Valve Cartridges, Traditional Lever Handles
Includes
Full Line of Matching Accessories
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, EPA Watersense, US Federal and State material regulations
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-926-07
Zoro #
G9046092
UPC #
760724075233
Country of Origin
United States

Dimensions

Length
11.5
Depth
Spout: 11-1/2", Valve: 2-3/8"
Height
6.56
Width
15
Handle Length (in)
2
Faucet Connection Size
0.75
Faucet Center Size
8

Details

Finish
English Bronze
Item
Tub Faucet
Number of Holes
3
Features
Brass Valve Bodies and Quick Connect Spout Fitting, Quarter Turn Washerless Ceramic Disc 3/4" Valve Cartridges, Traditional Lever Handles
Includes
Full Line of Matching Accessories
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, EPA Watersense, US Federal and State material regulations
Flow Rate (GPM)
1.8
Handle Material
Brass
Handle Type
Cross
ADA Compliant
Yes
Number of Handles
2
Material
Solid Brass
Connection
1/2"-14 NPT
Mounting Type
Deck
Weight
5.75
Faucet Type
Roman Tub Faucet
Faucet Material
Brass
Handle Included
Yes
Faucet Mount
Deck Mounted
Hand Shower Flow Rate
1.8
Drain included
No
Faucet Valve Type
WS Valve
Tub Spout Reach
9.25
Faucet Connection
NPT

Description

The Astor collection reflects 20th Century Art Deco nobility, using single post faucet design to elegantly mirror the past. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.