Tub Faucet, English Bronze, Wall

  • Mfr # 3-1505-07

  • Zoro # G9031435


product price: $1,167.99
/ea
Free Shipping & Returns

Key Features

ADA Compliant
No
Length
7
Features
Contemporary Lever Handles, Rough Valve Incorporates a Brass Valve Body Assembly, Rough Valve Incorporates Quarter-Turn Washerless Ceramic Disc Valve Cartridges
Number of Handles
2
Width
Spout: 2-3/8", Valve: 4-3/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-1505-07
Zoro #
G9031435
UPC #
760724971719
Country of Origin
United States

Dimensions

Length
7
Width
Spout: 2-3/8", Valve: 4-3/16"
Depth
Spout: 7", Valve: 2-5/8"
Height
4.63
Face Dia.
Spout: 7/8"
Faucet Center Size
8
Handle Length (in)
3.69
Faucet Connection Size
0.5

Details

Finish
English Bronze
Item
Tub Faucet
ADA Compliant
No
Features
Contemporary Lever Handles, Rough Valve Incorporates a Brass Valve Body Assembly, Rough Valve Incorporates Quarter-Turn Washerless Ceramic Disc Valve Cartridges
Number of Handles
2
Handle Material
Brass
Number of Holes
3
Material
Solid Brass
Includes
Lever Handles
Handle Type
Lever
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1, US Federal and State Material Regulations
Mounting Type
Wall
Connection
1/2" NPT
Weight
4.6
Drain included
No
Handle Included
Yes
Faucet Connection
NPT
Tub Spout Reach
6.56
Faucet Valve Type
BP
Faucet Mount
Wall Mounted
Faucet Material
Brass
Faucet Type
Wall Mount Tub Faucet

Description

Elegantly exaggerated curves and clean, East Linear's prominent lines set the design stage for this popular contemporary collection. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.