Tub Faucet, English Bronze, Wall

  • Mfr # 3-2045-07

  • Zoro # G9063172


product price: $1,166.99
/ea
Free Shipping & Returns

Key Features

Height
2
Material
Solid Brass
Mounting Type
Wall
Handle Type
Lever
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-2045-07
Zoro #
G9063172
UPC #
760724183631
Country of Origin
United States

Dimensions

Height
2
Depth
Handle: 3", Spout: 7-1/4"
Length
7.25
Width
7.88
Faucet Center Size
8
Faucet Connection Size
0.5
Handle Length (in)
3.63

Details

Finish
English Bronze
Item
Tub Faucet
Material
Solid Brass
Mounting Type
Wall
Handle Type
Lever
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1
Connection
1/2" NPT
Number of Holes
3
Features
Rough Valve Incorporates Quarter Turn Washerless Ceramic Disc Valve Cartridges
ADA Compliant
Yes
Number of Handles
2
Handle Material
Brass
Weight
6.2
Faucet Connection
NPT
Faucet Material
Brass
Drain included
No
Handle Included
Yes
Faucet Mount
Wall Mounted
Faucet Valve Type
BP
Faucet Type
Wall Mount Tub Faucet
Tub Spout Reach
6.75

Description

Wall Mount Tub Faucet in English Bronze

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.