Tub Faucet, English Bronze, Wall

  • Mfr # 3-2415-07

  • Zoro # G8986757


product price: $1,167.99
/ea
Free Shipping & Returns

Key Features

Material
Solid Brass
ADA Compliant
Yes
Number of Handles
2
Width
7.88
Length
7.81
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-2415-07
Zoro #
G8986757
UPC #
760724189053
Country of Origin
United States

Dimensions

Width
7.88
Length
7.81
Depth
Handle: 3-5/16", Spout: 7-13/16"
Height
2.75
Handle Length (in)
3.3
Faucet Connection Size
0.5
Faucet Center Size
8

Details

Finish
English Bronze
Item
Tub Faucet
Material
Solid Brass
ADA Compliant
Yes
Number of Handles
2
Features
Rough Valve Incorporates Quarter Turn Washerless Ceramic Disc Valve Cartridges
Number of Holes
3
Mounting Type
Wall
Handle Material
Brass
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1
Connection
1/2" NPT
Handle Type
Lever
Weight
5.25
Faucet Connection
NPT
Faucet Valve Type
BP
Faucet Material
Brass
Tub Spout Reach
7.38
Drain included
No
Faucet Type
Wall Mount Tub Faucet
Faucet Mount
Wall Mounted
Handle Included
Yes

Description

Wall Mount Tub Faucet in English Bronze

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.