Tub Faucet, English Bronze, Wall

  • Mfr # 3-2445/07

  • Zoro # G9078143


product price: $706.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
Material
Solid Brass
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1
Features
Rough Valve Incorporates Quarter Turn Washerless Ceramic Disc Valve Cartridges
Handle Type
Cross
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-2445/07
Zoro #
G9078143
UPC #
760724196938
Country of Origin
United States

Dimensions

Length
7.81
Width
8
Height
2.5
Depth
Handle: 3-5/16", Spout: 7-13/16"
Faucet Connection Size
0.5
Faucet Center Size
8
Handle Length (in)
2.5

Details

Finish
English Bronze
Item
Tub Faucet
Number of Handles
2
Material
Solid Brass
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1
Features
Rough Valve Incorporates Quarter Turn Washerless Ceramic Disc Valve Cartridges
Handle Type
Cross
Mounting Type
Wall
ADA Compliant
Yes
Number of Holes
3
Connection
1/2" NPT
Handle Material
Brass
Weight
5.25
Faucet Mount
Wall Mounted
Faucet Type
Wall Mount Tub Faucet
Tub Spout Reach
7.38
Drain included
No
Handle Included
Yes
Faucet Connection
NPT
Faucet Material
Brass
Faucet Valve Type
BP

Description

Wall Mount Tub Faucet in English Bronze

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.