Zoro Homepage

Tub Faucet, English Bronze, Wall

  • Mfr # 3-2465-07

  • Zoro # G9022012


product price: $1,167.99
/ea
Free Shipping & Returns

Key Features

Material
Solid Brass
Width
8
Height
3.13
Mounting Type
Wall
Length
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-2465-07
Zoro #
G9022012
UPC #
760724187806
Country of Origin
United States

Dimensions

Width
8
Height
3.13
Length
8
Depth
Handle: 3-5/16", Spout: 8-5/16"
Faucet Center Size
8
Handle Length (in)
2.5
Faucet Connection Size
0.5

Details

Finish
English Bronze
Item
Tub Faucet
Material
Solid Brass
Mounting Type
Wall
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1
Number of Holes
3
Handle Material
Brass
Connection
1/2" NPT
ADA Compliant
Yes
Number of Handles
2
Handle Type
Cross
Features
Rough Valve Incorporates Quarter Turn Washerless Ceramic Disc Valve Cartridges
Weight
3.65
Drain included
No
Tub Spout Reach
7.69
Faucet Connection
NPT
Faucet Material
Brass
Faucet Type
Wall Mount Tub Faucet
Faucet Mount
Wall Mounted
Handle Included
Yes
Faucet Valve Type
BP

Description

Wall Mount Tub Faucet in English Bronze

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.