Tub Faucet, English Bronze, Wall

  • Mfr # 3-2555-07

  • Zoro # G8989112


product price:  $1,168.99
/ea
Free Shipping & Returns

Key Features

Length
6.88
ADA Compliant
Yes
Number of Holes
3
Number of Handles
2
Standards
ASME A112.18.1/CSA B125.1, IAMPO/cUPC, IPC, ICC/ANSI A117.1, US Federal and State Material Regulations
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-2555-07
Zoro #
G8989112
UPC #
760724397991
Country of Origin
United States

Dimensions

Length
6.88
Width
8
Height
3
Depth
Tub Faucet: 6-7/8", Lever: 3-13/16"
Faucet Center Size
8
Handle Length (in)
3.56
Faucet Connection Size
0.75

Details

Finish
English Bronze
Item
Tub Faucet
ADA Compliant
Yes
Number of Holes
3
Number of Handles
2
Standards
ASME A112.18.1/CSA B125.1, IAMPO/cUPC, IPC, ICC/ANSI A117.1, US Federal and State Material Regulations
Features
Rough Valve Incorporates A Brass Valve Body Assembly, Rough Valve Incorporates Quarter-Turn Washerless Ceramic Disc Valve Cartridges
Handle Material
Brass
Material
Solid Brass
Connection
3/4" NPT
Handle Type
Lever
Mounting Type
Wall
Weight
5.55
Faucet Connection
NPT
Faucet Type
Wall Mount Tub Faucet
Faucet Material
Brass
Faucet Valve Type
BP
Handle Included
Yes
Faucet Mount
Wall Mounted
Tub Spout Reach
6
Drain included
No

Description

Wall Mount Tub Faucet in English Bronze

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.