Tub Faucet, English Bronze, Wall

  • Mfr # 3-2565-07

  • Zoro # G8969318


product price:  $1,167.99
/ea
Free Shipping & Returns

Key Features

Standards
ASME A112.18.1/CSA B125.1, IAMPO/cUPC, IPC, ICC/ANSI A117.1, US Federal and State Material Regulations
Depth
Tub Faucet: 9", Lever: 3-1/16"
Width
8
Connection
3/4" NPT
Number of Handles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3-2565-07
Zoro #
G8969318
UPC #
760724447108
Country of Origin
United States

Dimensions

Depth
Tub Faucet: 9", Lever: 3-1/16"
Width
8
Height
2.13
Length
9
Faucet Connection Size
0.75
Faucet Center Size
8
Handle Length (in)
3.63

Details

Finish
English Bronze
Item
Tub Faucet
Standards
ASME A112.18.1/CSA B125.1, IAMPO/cUPC, IPC, ICC/ANSI A117.1, US Federal and State Material Regulations
Connection
3/4" NPT
Number of Handles
2
Mounting Type
Wall
Number of Holes
3
ADA Compliant
No
Features
Rough Valve Incorporates A Brass Valve Body Assembly, Rough Valve Incorporates Quarter-Turn Washerless Ceramic Disc Valve Cartridges
Handle Type
Lever
Material
Solid Brass
Handle Material
Brass
Weight
6.2
Tub Spout Reach
8
Faucet Material
Brass
Handle Included
Yes
Faucet Mount
Wall Mounted
Faucet Connection
NPT
Drain included
No
Faucet Type
Wall Mount Tub Faucet
Faucet Valve Type
BP

Description

Wall Mount Tub Faucet in English Bronze

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.