Tub Faucet, English Bronze, Wall

  • Mfr # 3-2975-07

  • Zoro # G9054465


product price:  $1,145.99
/ea
Free Shipping & Returns

Key Features

ADA Compliant
Yes
Material
Solid Brass
Width
8
Height
4.63
Features
Rough Valve Incorporates Quarter Turn Washerless Ceramic Disc Valve Cartridges
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3-2975-07
Zoro #
G9054465
UPC #
709180061268
Country of Origin
United States

Dimensions

Width
8
Height
4.63
Depth
Handle: 2.87", Spout: 6-9/16"
Length
7.5
Faucet Connection Size
0.5
Handle Length (in)
3.31
Faucet Center Size
8

Details

Finish
English Bronze
Item
Tub Faucet
ADA Compliant
Yes
Material
Solid Brass
Features
Rough Valve Incorporates Quarter Turn Washerless Ceramic Disc Valve Cartridges
Handle Type
Lever
Handle Material
Brass
Connection
1/2" NPT
Number of Handles
2
Number of Holes
3
Mounting Type
Wall
Weight
3.06
Faucet Material
Brass
Faucet Valve Type
BP
Faucet Connection
NPT
Faucet Type
Wall Mount Tub Faucet
Faucet Mount
Wall Mounted
Handle Included
Yes
Drain included
No
Tub Spout Reach
6.56

Description

Wall Mount Tub Faucet in English Bronze

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.