Tub Faucet, English Bronze, Wall

  • Mfr # 3-2985-07

  • Zoro # G8964856


product price: $1,167.99
/ea
Free Shipping & Returns

Key Features

Height
4.13
Depth
Handle: 2.87", Spout: 6-9/16"
Number of Holes
3
Handle Type
Cross
Length
7.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3-2985-07
Zoro #
G8964856
UPC #
709180063286
Country of Origin
United States

Dimensions

Height
4.13
Depth
Handle: 2.87", Spout: 6-9/16"
Length
7.5
Width
8
Handle Length (in)
2.89
Faucet Connection Size
0.5
Faucet Center Size
8

Details

Finish
English Bronze
Item
Tub Faucet
Number of Holes
3
Handle Type
Cross
Material
Solid Brass
Handle Material
Brass
Mounting Type
Wall
ADA Compliant
Yes
Standards
ASME A112.18.1/CSA B125.1, IAPMO/cUPC, IPC, ICC/ANSI A117.1
Connection
1/2" NPT
Number of Handles
2
Features
Rough Valve Incorporates Quarter Turn Washerless Ceramic Disc Valve Cartridges
Weight
3.06
Handle Included
Yes
Faucet Valve Type
BP
Faucet Type
Wall Mount Tub Faucet
Tub Spout Reach
6.56
Faucet Connection
NPT
Drain included
No
Faucet Material
Brass
Faucet Mount
Wall Mounted

Description

Wall Mount Tub Faucet in English Bronze

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.