Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tub Faucet, English Bronze, Wall

  • Mfr # 3-3105-07

  • Zoro # G9048253


product price: $1,167.99
/ea
Free Shipping & Returns

Key Features

Handle Type
Lever
ADA Compliant
No
Features
Rough Valve Incorporates A Brass Valve Body Assembly, Rough Valve Incorporates Quarter-Turn Washerless Ceramic Disc Valve Cartridges
Width
8
Number of Handles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-3105-07
Zoro #
G9048253
UPC #
709180098837
Country of Origin
United States

Dimensions

Width
8
Depth
Tub Faucet: 9-1/8", Lever: 2-11/16"
Length
9.13
Height
3
Faucet Center Size
8
Handle Length (in)
3.25
Faucet Connection Size
0.5

Details

Finish
English Bronze
Item
Tub Faucet
Handle Type
Lever
ADA Compliant
No
Features
Rough Valve Incorporates A Brass Valve Body Assembly, Rough Valve Incorporates Quarter-Turn Washerless Ceramic Disc Valve Cartridges
Number of Handles
2
Material
Solid Brass
Standards
ASME A112.18.1/CSA B125.1, IAMPO/cUPC, IPC, ICC/ANSI A117.1, US Federal and State Material Regulations
Connection
1/2" NPT
Mounting Type
Wall
Number of Holes
3
Handle Material
Brass
Weight
3.15
Faucet Type
Wall Mount Tub Faucet
Handle Included
Yes
Tub Spout Reach
8.25
Drain included
No
Faucet Mount
Wall Mounted
Faucet Valve Type
BP
Faucet Material
Brass
Faucet Connection
NPT

Description

Wall Mount Tub Faucet in English Bronze

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.