Tub Faucet, English Bronze, Wall

  • Mfr # 3-3125-07

  • Zoro # G9065008


product price: $1,167.99
/ea
Free Shipping & Returns

Key Features

ADA Compliant
No
Number of Holes
3
Connection
1/2" NPT
Handle Type
Lever
Material
Solid Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-3125-07
Zoro #
G9065008
UPC #
709180012413
Country of Origin
United States

Dimensions

Depth
Tub Faucet: 9-1/8", Lever: 2-11/16"
Height
1.75
Length
9.13
Width
8
Faucet Center Size
8
Handle Length (in)
3.25
Faucet Connection Size
0.5

Details

Finish
English Bronze
Item
Tub Faucet
ADA Compliant
No
Number of Holes
3
Connection
1/2" NPT
Handle Type
Lever
Material
Solid Brass
Standards
ASME A112.18.1/CSA B125.1, IAMPO/cUPC, IPC, ICC/ANSI A117.1, US Federal and State Material Regulations
Mounting Type
Wall
Number of Handles
2
Handle Material
Brass
Features
Rough Valve Incorporates A Brass Valve Body Assembly, Rough Valve Incorporates Quarter-Turn Washerless Ceramic Disc Valve Cartridges
Weight
3.6
Faucet Mount
Wall Mounted
Drain included
No
Faucet Material
Brass
Handle Included
Yes
Faucet Valve Type
BP
Faucet Type
Wall Mount Tub Faucet
Tub Spout Reach
8.25
Faucet Connection
NPT

Description

Wall Mount Tub Faucet in English Bronze

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.