Tub Faucet, English Bronze, Wall

  • Mfr # 3-3145-07

  • Zoro # G8934844


product price: $1,167.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
Length
7.92
Handle Material
Brass
Material
Solid Brass
Number of Holes
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3-3145-07
Zoro #
G8934844
UPC #
709180065044
Country of Origin
United States

Dimensions

Length
7.92
Width
8
Height
2.55
Depth
Tub Faucet: 7.92", Lever: 3.63"
Faucet Center Size
8
Handle Length (in)
3.46
Faucet Connection Size
0.5

Details

Finish
English Bronze
Item
Tub Faucet
Number of Handles
2
Handle Material
Brass
Material
Solid Brass
Number of Holes
3
Connection
1/2" NPT
ADA Compliant
Yes
Standards
ASME A112.18.1/CSA B125.1, IAMPO/cUPC, IPC, ICC/ANSI A117.1, US Federal and State Material Regulations
Features
Rough Valve Incorporates A Brass Valve Body Assembly, Rough Valve Incorporates Quarter-Turn Washerless Ceramic Disc Valve Cartridges
Handle Type
Lever
Mounting Type
Wall
Weight
3.06
Handle Included
Yes
Faucet Valve Type
BP
Faucet Mount
Wall Mounted
Faucet Type
Wall Mount Tub Faucet
Drain included
No
Tub Spout Reach
7.27
Faucet Connection
NPT
Faucet Material
Brass

Description

Wall Mount Tub Faucet in English Bronze

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.