Tub Faucet, English Bronze, Wall

  • Mfr # 3-855-07

  • Zoro # G9080584


product price: $1,167.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
Length
8
Mounting Type
Wall
Number of Holes
3
Height
2.85
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-855-07
Zoro #
G9080584
UPC #
760724061656
Country of Origin
United States

Dimensions

Length
8
Height
2.85
Depth
Spout: 6-11/16", Valve: 3-3/16"
Width
Spout: 2-7/8", Valve: 2-5/16"
Faucet Center Size
8
Faucet Connection Size
0.5
Handle Length (in)
3.5

Details

Finish
English Bronze
Item
Tub Faucet
Number of Handles
2
Mounting Type
Wall
Number of Holes
3
Handle Type
Lever
ADA Compliant
Yes
Features
Rough Valve Incorporates a Brass Valve Body Assembly, Rough Valve Incorporates Quarter Turn Washerless Ceramic Disc Valve Cartridges, Intended for Use With Newport Brass Rough Valve Item 1-500U as Specified (Required Accessory), Lever Handles
Connection
1/2" NPT
Material
Solid Brass
Includes
Full Line of Matching Accessories
Handle Material
Brass
Weight
3.85
Tub Spout Reach
6.06
Faucet Connection
NPT
Drain included
No
Faucet Material
Brass
Faucet Mount
Wall Mounted
Handle Included
Yes
Faucet Type
Wall Mount Tub Faucet
Faucet Valve Type
BP

Description

The warm and inviting design of the Seaport collection bring memories of summers at the Cape and will welcome your guests in Traditional style. Includes full line of matching accessories, solid brass construction, Available in 27 unique finishes allows you to customize your bathroom décor. Individually hand polished and inspected prior to shipment.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.